Menu Search
Cable Strapping Cable Clamp, 0.37 in. W, Hole, #8 Back/Mtg, Nylon, Black, 0.38 in. OD Cable

PANDUIT #CCS38-S8-C0

Cable Clamp, 0.37 in. W, Hole, #8 Back/Mtg, Nylon, Black, 0.38 in. OD Cable

SKU #07498354915
Manufacturer Series: CC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Clamp/Clip Type: Cable Strap, Fixed Diameter
Material: Nylon, Weather-Resistant
Color: Black
Back/Mtg Type: Hole, #8
Cable Max: OD: 0.38 in.
Width: 0.38 in.
Package Quantity: 100