Menu Search
Cable Strapping Cable Clamp, 0.37 in. W, Hole, #10 Back/Mtg, Nylon, White, 0.25 in. OD Cable
PANDUIT #CCS25-S10-C

Cable Clamp, 0.37 in. W, Hole, #10 Back/Mtg, Nylon, White, 0.25 in. OD Cable

SKU # 07498336257 Manufacturer Series: CC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: Hole, #10
Cable Max: OD: 0.25 in.
Width: 0.38 in.
Package Quantity: 100