Menu Search
Cable Strapping Banding System, 0.63 in. W x 80 ft L, Free Hanging Back/Mtg, Stainless Steel, Black
PANDUIT #MBCSH-QR316

Banding System, 0.63 in. W x 80 ft L, Free Hanging Back/Mtg, Stainless Steel, Black

SKU # 07498345342
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Polyester Coated Stainless Steel
Color: Black
Cable Max: OD: 1 in.
Length: 80 ft.
Width: 0.63 in.
Package Quantity: 10000

Cable Strapping: Clamp/Clip Type - Cable Strap, Fixed Diameter; Material - Polyester Coated Stainless Steel; Color - Black; Cable Max - 1.00" OD; Length - 80 ft; Width - 0.63"; Package Quantity - 10000; Additional Information - Self-Locking, Super-Heavy, Temperature: -40 to 150 deg C

Additional Info: Self-Locking, Super-Heavy, Temperature: -40 to 150 deg C