Menu Search

METALLICS #SPN38

Cable Strap, Fixed Diameter Hole, 3/16 Silver/Black Steel, Neoprene Cushion

SKU: 63972051175
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp/Clip Type: Cable Strap, Fixed Diameter
Material: Steel, Neoprene Cushion
Color: Silver/Black
Back/Mtg Type: Hole, 3/16
Cable Max: OD: 0.37 in.
Width: n/l"
Package Quantity: 20
Description
Light to medium duty steel cable clamp with neoprene cushion for electrical insulation and vibration absorption
Additional Info: Electroplated for corrosion resistance, Mounts to steel wood or concrete, Reusable