Menu Search
Cable Strapping Cable Clamp Hole, #10 Natural Nylon
IDEAL #IT125CCL-C

Cable Clamp Hole, #10 Natural Nylon

SKU # 78325057519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Clamp
Material: Nylon
Color: Natural
Back/​Mtg Type: Hole, #10
Cable Max: OD: 0.125 in.
Width: 0.37 in.
Package Quantity: 100