IDEAL #IT250CCL-C0

Cable Clamp Hole, #10 Black Nylon

SKU: 78325058631
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clamp/Clip Type: Cable Clamp
Material: Nylon
Color: Black
Back/Mtg Type: Hole, #10
Cable Max: OD: 0.25 in.
Width: 0.37 in.
Package Quantity: 100
Description
Cable Strapping: Clamp/Clip Type - Cable Clamp; Material - Nylon; Color - Black; Back/Mtg Type - Hole, #10; Cable Max - 0.250 in. OD; Width - 0.37 in.; Package Quantity - 100