Menu Search
Cable Strapping Strap, Cable Management, 3.00 in. OD Cable, Black

CHATSWORTH PRODUCTS #02009-201

Saf-T-Grip Strap, Cable Management, 3.00 in. OD Cable, Black

SKU #70395717942
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Clamp/Clip Type: Cable Strap
Color: Black
Cable Max: OD: 3 in.
Length: 9 in.
Width: 0.75 in.
Package Quantity: 25

Additional Info: Open Loop