Menu Search
Search
CHATSWORTH PRODUCTS #02009-203

Saf-T-Grip Cable Strap Royal Blue

SKU # 70395717943
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Clamp/​Clip Type: Cable Strap
Color: Royal Blue
Cable Max: OD: 3 in.
Length: 9 in.
Width: 0.75 in.
Package Quantity: 25

Additional Info: Open Loop