CHATSWORTH PRODUCTS #05012-203

Saf-T-Grip Cable Strap Royal Blue Nylon

SKU: 70395717950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp/Clip Type: Cable Strap
Material: Nylon
Color: Royal Blue
Cable Max: OD: 4 in.
Length: 12 in.
Width: 0.75 in.
Package Quantity: 25
Description
Cable Strapping: Clamp/Clip Type - Cable Strap; Material - Nylon; Color - Royal Blue; Cable Max - 4.00 in. OD; Length - 12.00 in.; Width - 0.75 in.; Package Quantity - 25; Additional Information - End Grommet Buckle; Manufacturer Series - Saf-T-Grip
Additional Info: End Grommet Buckle