Menu Search

CAMBRIDGE RESOURCES #VCC34

Vinyl Dipped Clamp Black Steel

SKU: 40122096004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp/Clip Type: Vinyl Dipped Clamp
Material: Steel
Color: Black
Width: 0.5 in.
Package Quantity: 500
Description
Cable Strapping: Clamp/Clip Type - Vinyl Dipped Clamp; Material - Steel; Color - Black; Width - 0.50 in.; Package Quantity - 500; Additional Information - Round Hole/Slotted Hole Design
Additional Info: Round Hole/Slotted Hole Design