Menu Search
Cable Strapping Cable Strap, Fixed Diameter Hole, #10 White Nylon
BURNDY #CH10C

Cable Strap, Fixed Diameter Hole, #10 White Nylon

SKU # 78181033639 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Clamp/​Clip Type: Cable Strap, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: Hole, #10
Cable Max: OD: 0.62 in.
Length: 0.6 in.
Width: 0.38 in.
Package Quantity: 100

Additional Info: Length: Mounting Hole to Cable Position Center