You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #12-104

Steel City® Clamp, Conduit; Nylon; Mount with No. 10 Screw; 1/4 in. Diameter

SKU # 78378612104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 3/8 in.
Cable Max: 1/4 in. Diameter
Clamp/​Clip Type: Conduit Clamp, Fixed Diameter
Material: Nylon
Color: White
Back/​Mtg Type: Mounting Hole, No. 10 Screw

Additional Info: Temperature Range: -40° to +176°F