Menu Search
Cable Splices Splice, Compression; Parallel; Copper; 2 AWG; Metallic; 0.64 in.

THOMAS & BETTS #G2-PS-W

Splice, Compression; Parallel; Copper; 2 AWG; Metallic; 0.64 in.

SKU #78621089084
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Parallel
Material: Copper, Tin Plated
Voltage: 600V
Length: 0.64 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2 AWG
Color Code: Metallic

Additional Info: Non-Insulated, Dimension: 0.521 in. OD x 0.396 in. ID