Menu Search
Cable Splices Splice, Compression; Aluminum; 600 MCM; Black; 5.13 in.
THOMAS & BETTS #ASP600

Splice, Compression; Aluminum; 600 MCM; Black; 5.13 in.

SKU # 78378661074 Manufacturer Series: ASP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Splice
Material: Aluminum
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 5.13 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 600 MCM
Color Code: Black

Additional Info: Finish: Tin Plated