Menu Search
Cable Splices Splice, Butt; Compression; Copper; 8 AWG; Red; 1.75 in.

THOMAS & BETTS #54804

Splice, Butt; Compression; Copper; 8 AWG; Red; 1.75 in.

SKU #78621054804
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 600V
Barrel Length/Type: Long
Length: 1.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 8 AWG
Color Code: Red