Menu Search
Cable Splices Splice, Butt; Compression; Copper; 600 MCM; Green; 3 in.

THOMAS & BETTS #CSP600

Splice, Butt; Compression; Copper; 600 MCM; Green; 3 in.

SKU #78378613131
Manufacturer Series: CSP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Short
Length: 3 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 600 MCM
Color Code: Green