Menu Search
Cable Splices Splice, Butt; Compression; Copper; 6 AWG; Blue; 1.75 in.
THOMAS & BETTS #54805

Splice, Butt; Compression; Copper; 6 AWG; Blue; 1.75 in.

SKU # 78621054805
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 600V
Barrel Length/​Type: Long
Length: 1.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 6 AWG
Color Code: Blue