Menu Search
THOMAS & BETTS #CU40

Splice, Butt; Compression; Copper; 4/0 AWG; Purple; 2.75 in.

SKU # 78378613222 Manufacturer Series: CU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 2.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4/0 AWG
Color Code: Purple