Menu Search
Cable Splices Splice, Butt; Compression; Copper; 350 MCM; 4.13 in.; Red

THOMAS & BETTS #54015

Color-Keyed® Splice, Butt; Compression; Copper; 350 MCM; 4.13 in.; Red

SKU #78621054015
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 15kV
Barrel Length/Type: Standard
Length: 4.13 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 350 MCM
Color Code: Red