Menu Search
Cable Splices Splice, Butt; Compression; Copper; 3/0 AWG; 2.62 in.; Orange

THOMAS & BETTS #54011

Color-Keyed® Splice, Butt; Compression; Copper; 3/0 AWG; 2.62 in.; Orange

SKU #78621054011
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 2.62 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 3/0 AWG
Color Code: Orange