Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 6 AWG; Gray; 1.63 in.

THOMAS & BETTS #ASP6

Splice, Butt; Compression; Aluminum; 6 AWG; Gray; 1.63 in.

SKU #78378661063
Manufacturer Series: ASP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 1.63 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 6 AWG
Color Code: Gray