Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 4/0 AWG; 3.66 in.; White
THOMAS & BETTS #60548

Color-Keyed® Splice, Butt; Compression; Aluminum; 4/0 AWG; 3.66 in.; White

SKU # 78621060548
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 3.66 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 4/0 AWG
Color Code: White