Menu Search
Search
TE CONNECTIVITY #HVS-1523S

Raychem In-Line Splice, 500 - 750 AWG, 15 kV, Plastic

SKU # 04568608069 Manufacturer Series: WCSM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Line Splice
Material: Plastic
Voltage: 15kV
Length: 30 in.
Conductor Size - AWG MCM: 500 - 750 AWG