Menu Search
Cable Splices Splice, Butt; Compression; Copper; 600 MCM; Green; 5.5 in.

PENN-UNION CORP #BBCU-060-FL

Penn-Crimps® Splice, Butt; Compression; Copper; 600 MCM; Green; 5.5 in.

SKU #78503722711
Manufacturer Series: BBCU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Length: 5.5 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 600 MCM
Color Code: Green

Additional Info: Flared