Menu Search
Cable Splices Splice, Butt; Compression; Copper; 350 MCM; Red; 2.37 in.

PENN-UNION CORP #BCU-035

Splice, Butt; Compression; Copper; 350 MCM; Red; 2.37 in.

SKU #78503721952
Manufacturer Series: BCU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 2.37 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 350 MCM
Color Code: Red