Menu Search

PENN-UNION CORP #BBCU-1-FL

Penn-Crimps® Splice, Butt; Compression; Copper; 1 AWG; Green; 2.87 in.

SKU: 78503722702
Manufacturer Series: BBCU
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Length: 2.87 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1 AWG
Color Code: Green
Additional Info: Flared