Menu Search
Cable Splices Splice, Compression; Parallel; Copper; 2 AWG; Brown; 0.64 in.

PANDUIT #PS2-Q

Splice, Compression; Parallel; Copper; 2 AWG; Brown; 0.64 in.

SKU #07498390543
Manufacturer Series: PS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: Compression Parallel
Material: Copper, Tin Plated
Length: 0.64 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2 AWG
Color Code: Brown

Additional Info: Package: 25. Multiple Cable Range: 65,000 - 100,000 Circular Mils