Menu Search
PANDUIT #PS2/0-X

Pan-TermĀ® Splice, Compression; Parallel; Copper; 2/0 AWG; Black; 0.72 in.

SKU # 07498390551 Manufacturer Series: PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Parallel
Material: Copper, Tin-plated
Length: 0.72 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2/0 AWG
Color Code: Black