Menu Search
Cable Splices Splice, Butt; Compression; Copper; 600 MCM; Green; 2.87 in.

PANDUIT #SCS600-6

Splice, Butt; Compression; Copper; 600 MCM; Green; 2.87 in.

SKU #07498390370
Manufacturer Series: SCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 2.87 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 600 MCM
Color Code: Green