Menu Search
Cable Splices Splice, Butt; Compression; Copper; 6 AWG; Blue; 1.75 in.
PANDUIT #SCSF6-L

Splice, Butt; Compression; Copper; 6 AWG; Blue; 1.75 in.

SKU # 07498355679 Manufacturer Series: SCSF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / Belled
Length: 1.75 in.
Conductor Type: Copper Flexible Strand
Conductor Size - AWG MCM: 6 AWG
Color Code: Blue

Additional Info: Flexible and extra-flexible conductors