Menu Search
Cable Splices Splice, Butt; Compression; Copper; 4 AWG; Gray; 1.75 in.

PANDUIT #SCS4-L

Splice, Butt; Compression; Copper; 4 AWG; Gray; 1.75 in.

SKU #07498390310
Manufacturer Series: SCS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 1.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4 AWG
Color Code: Gray