Menu Search
Cable Splices Splice, Butt; Compression; Copper; 1 AWG
PANDUIT #SCS1-E

Splice, Butt; Compression; Copper; 1 AWG

SKU # 07498390320 Manufacturer Series: SCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1 AWG