Menu Search
Search
PANDUIT #SCSS1-Q

Splice, Butt; Compression; Copper; 1 AWG; Green; 1.44 in.

SKU # 07498326582 Manufacturer Series: SCSS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short
Length: 1.44 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1 AWG
Color Code: Green

Additional Info: Package: 25