You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #SCSS1/0-X

Splice, Butt; Compression; Copper; 1/0 AWG; Pink; 1.44 in.

SKU # 07498326583 Manufacturer Series: SCSS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short
Length: 1.44 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1/0 AWG
Color Code: Pink

Additional Info: Package: 10