Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 500 MCM; Pink; 3.87 in.

PANDUIT #SA500-2

Splice, Butt; Compression; Aluminum; 500 MCM; Pink; 3.87 in.

SKU #07498391265
Manufacturer Series: SA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Aluminum
Voltage: 35kV
Barrel Length/Type: Standard
Length: 3.87 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 500 MCM
Color Code: Pink

Additional Info: Package: 2. Pre-filled with joint compound