Menu Search
Search
PANDUIT #SCH4/0-X

Compression Splice, CU Conductor, 4/0 AWG, 5 kV

SKU # 07498390341
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Voltage Compression Splice
Material: Tin-plated Copper
Voltage: 5kV
Length: 2.54 in.
Conductor Type: Copper
Conductor Size - AWG MCM: 4/0 AWG
Color Code: Purple