Menu Search
Cable Splices Splice, Compression Sleeve; Copper; 2/0 AWG; Black; 2 in.

ILSCO #CT-2/0

Splice, Compression Sleeve; Copper; 2/0 AWG; Black; 2 in.

SKU #78366911865
Manufacturer Series: CT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Sleeve
Material: Copper, Electro-Tin Plated
Voltage: 35kV
Barrel Length/Type: Short
Length: 2 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2/0 AWG
Color Code: Black