Menu Search
Cable Splices Splice, Compression Sleeve; Aluminum; Black / Red
BURNDY #YSD27R2R

Splice, Compression Sleeve; Aluminum; Black / Red

SKU # 78181014500
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Sleeve
Material: Aluminum
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 2-1/0 AWG CU, 3/0-4/0 AWG AL
Color Code: Black, Red