Menu Search
Cable Splices Splice, Butt; Compression; Copper; 500 MCM; Pink; 6.34 in.
BURNDY #YS38FXB

Hylink Splice, Butt; Compression; Copper; 500 MCM; Pink; 6.34 in.

SKU # 78181005688 Manufacturer Series: YS-FXB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long / Belled
Length: 6.34 in.
Conductor Type: Copper Flexible Strand
Conductor Size - AWG MCM: 500 MCM
Color Code: Pink

Additional Info: Additional Wire Sizes: 535.3 (1325/24)