Menu Search
Cable Splices Splice, Butt; Compression; Copper; 4 AWG; 1.9 in.
BURNDY #YS4CT

Hylink Splice, Butt; Compression; Copper; 4 AWG; 1.9 in.

SKU # 78181000117 Manufacturer Series: YS-T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard / Tapered Ends
Length: 1.9 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 4 AWG