Menu Search
Cable Splices Splice, Butt; Compression; Copper; 250 MCM; Yellow; 3.38 in.
BURNDY #YS29

Hylink Splice, Butt; Compression; Copper; 250 MCM; Yellow; 3.38 in.

SKU # 78181050795 Manufacturer Series: YS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 3.38 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 250 MCM
Color Code: Yellow