Menu Search
Cable Splices Splice, Butt; Compression; Copper; 1000 MCM; White; 6.12 in.

BURNDY #YS44

Hylink Splice, Butt; Compression; Copper; 1000 MCM; White; 6.12 in.

SKU #78181052760
Manufacturer Series: YS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Length: 6.12 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1000 MCM
Color Code: White