Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 500 MCM; Pink; 5 in.

BURNDY #YS34A1

Hylink Splice, Butt; Compression; Aluminum; 500 MCM; Pink; 5 in.

SKU #78181075755
Manufacturer Series: YS-A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 5 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 500 MCM
Color Code: Pink