Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 350 MCM; Brown; 4.04 in.

BURNDY #YS31A1

Hylink Splice, Butt; Compression; Aluminum; 350 MCM; Brown; 4.04 in.

SKU #78181075749
Manufacturer Series: YS-A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Compression Butt
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 4.04 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 350 MCM
Color Code: Brown