Menu Search
Cable Splices Splice, Butt; Compression; Aluminum; 1250 MCM; Brown; 2.84 in.
BURNDY #YS45A1

Splice, Butt; Compression; Aluminum; 1250 MCM; Brown; 2.84 in.

SKU # 78181012510 Manufacturer Series: YS-A
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Butt
Material: Aluminum, Tin Plated
Voltage: 35kV
Length: 2.84 in.
Conductor Type: AL Cable
Conductor Size - AWG MCM: 1250 MCM
Color Code: Brown