BURNDY #YS25PULL

Compression Butt Splice 35 kV Copper 1/0 AWG

SKU: 78181010549
Manufacturer Series: YS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Butt
Material: Copper
Voltage: 35kV
Barrel Length/Type: Long
Length: 3.06 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1/0 AWG
Color Code: Pink
Description
Cable Splices: Type - Compression Butt; Material - Copper; Voltage - 35 kV; Barrel Length/Type - Long; Length - in - 3.06; Conductor Type - CU Cable; Conductor Size - AWG MCM - 1/0 AWG; Color Code - Pink; Additional Information - Expanded Wire Range: 1/0 - #6 AWG; Manufacturer Series - YS
Additional Info: Expanded Wire Range: 1/0 - #6 AWG