You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ABB INSTALLATION PRODUCTS #54820

Thomas and Betts Splice, Butt; Compression; Copper; 600 MCM; Greem; 4.25 in.

SKU # 78621054820
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 600V
Barrel Length/​Type: Long
Length: 4.25 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 600 MCM
Color Code: Greem