Menu Search
ABB INSTALLATION PRODUCTS #CU350

Thomas and Betts Splice, Butt; Compression; Copper; 350 MCM; Red; 3.25 in.

SKU # 78378613224 Manufacturer Series: CU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Length: 3.25 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 350 MCM
Color Code: Red