Menu Search

3M #10010

Scotchlokâ„¢ Splice, Compression; Copper; 35kV; 300 kcmil

SKU: 05400712857
Manufacturer Series: 10000 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Compression Connector
Material: Copper, Electro-Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Length: 2.25 in. (57.2mm)
Conductor Type: Copper
Conductor Size - AWG MCM: 300 kcmil
Color Code: White