Menu Search
PREFORMED LINE PRODUCTS #5060160

Cable Separator

SKU # 78523293247
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Separator
Pole Mounting: 11/16 in., Thru-Bolt Hole
Color: Black
Dimensions H x W: 7.00 in. x 5.06 in.
Weight: 0.62
Package Quantity: 50

Overhead Cable Spreader-Spacer: Type - Cable Separator; Pole Mounting - 11/16 in., Thru-Bolt Hole; Color - Black; Dimensions H x W - 7.00 in. x 5.06 in.; Weight - lbs - 0.62; Package Quantity - 50; Additional Information - 1 Dead-End Hole, 3 Tie Down Holes, Bolts Directly to the Pole

Additional Info: 1 Dead-End Hole, 3 Tie Down Holes, Bolts Directly to the Pole